Shop All Disposable Cutlery
Dixie
Plastic Cutlery, Heavy Mediumweight Forks, Black, 100PK
Mfr # FM507
Zoro # G305672480
Sold in multiples of 2 for $21.58
$21.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color Black
- Basic Foodware Material Polystyrene
- Features Heavy Mediumweight
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # FM507
- Zoro # G305672480
- Country of Origin United States
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | Black |
Foodservice Item Weight | Heavy Mediumweight |
Basic Foodware Material | Polystyrene |
Features | Heavy Mediumweight |
Material | Polystyrene |
Color | Black |
Item | Utensils |
Weight | 0.81 lbs |
Description
Dixie Cutlery offers exceptional strength and rigidity. The elegant design provides upscale performance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Infinite Switch (R02.19.019.00)
- RATIONAL Retrofit Kit Screw Pin Straigh (87.01.174)
- PLANTERS Planters 100% Pure Peanut Oil 24 oz. Plastic Bottle, PK12 (10029000078274)
- KASON ® - 11556000005 Cartridge Assembly - (1556-570-54)
- DIXIE Disposable Spoon, Black, Medium Weight, PK1000 (SM517)
- DIXIE Knife, Beige, Medium Weight, PK960 (SSK11B)
- DIXIE Disposable Knife, Crystal, Heavy Weight, PK1000 (KH017)
- DIXIE Disposable Knife, Black, Medium Weight, PK1000 (KM517)
- DIXIE Spoon, Black, Series T, Dixie, Med, PK960 (DUSST5)
- DIXIE Medium-Weight Polypropylene Plast, PK250 (CMP26C)
- CREATIVE CONVERTING 010465B 7 1/8in School Bus Yellow Heavy Weight Plastic Fork, 50PK (999FORKMS)
- Dixie Disposable Cutlery