Shop All Napkin Dispensers
This Product is Discontinued
Dixie
Plastic, Color Black, 1000, Dispenser (Discontinued)
Mfr # 54223
Zoro # G0367202
This Product is Discontinued
Key Features
- Food Service Dispenser Mounting Stand/Wall
- Napkin Fold Type Interfold
- Dispenser Material Plastic
- Dispenser Color Black
- Napkin Dispenser Capacity 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 54223
- Zoro # G0367202
- UPC # 073310542232
- Country of Origin United States
- Category Napkin Dispensers
Dimensions
Height | 21 1/2 in |
Depth | 11 in |
Napkin Size | 6 1/2 in x 5 in |
Width | 10 1/2 in |
Details
Food Service Dispenser Mounting | Stand/Wall |
Item | Napkin Dispenser |
Napkin Fold Type | Interfold |
Dispenser Material | Plastic |
Dispenser Color | Black |
Napkin Dispenser Capacity | 1,000 |
Material | Plastic |
Requirement | EasyNap(R) Napkins |
Capacity | 1000 |
Product Series | Dixie Ultra(R) |
Use Napkin Number | Mfr. No. 32002, 50223/01 |
Color | Black |
Foodservice Dispenser Mounting | Stand, Wall |
Product Type | Napkin Dispenser |
Disposable Utensil Type | Napkin Dispenser |
Mounting | Stand/Wall |
Description
Napkin Dispenser, Depth 11 in, Dispenser Material Plastic, Height 21 1/2 in, Mounting Stand/Wall, Napkin Dispenser Capacity 1,000, Napkin Fold Type Interfold, Product Series Dixie Ultra(R), Product Type Napkin Dispenser, Use Napkin Number Mfr. No. 32002, Mfr. No. 50223/01, Width 10 1/2 in, Dispenser Color Black, Napkin Size 6-1/2 in x 5 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.