Shop All Disposable Cups and Lids
Dixie
PerfecTouch Paper Hot Cups and Lids Combo, 12 oz, Multicolor, PK50, 50PK
Mfr # 5342COMBO600
Zoro # G406437209
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Coffee Haze
- Disposable Foodware Color Multicolor Cup; White Lid
- Disposables Product Grouping Hot
- Material Paper Cup; Plastic Lid
- Capacity 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # 5342COMBO600
- Zoro # G406437209
- UPC # 78731941466
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Coffee Haze |
Disposable Foodware Color | Multicolor Cup; White Lid |
Disposables Product Grouping | Hot |
Material | Paper Cup; Plastic Lid |
Capacity | 12 oz |
For Use With | D9542; TB9542; TP9542B; TP9542; 9542500DX; D9542B |
Description
Dixie PerfecTouch Insulated Paper Hot Coffee Cup and Lid Sets include cups and matching lids for easy ordering. Dixie PerfecTouch Insulated Paper Hot Coffee Cups are designed to help extend consumption time by keeping hot drinks warmer longer, helping improve overall product quality. The outer lining of these hot paper cups helps keep hands comfortable to the touch, eliminating the need for double-cupping or cup sleeves, which can help reduce waste and minimize overall cost. Dixie Large Dome Plastic Hot Cup Lids have a sip-through opening to help your customers enjoy hot beverages while helping protect against splashes. Use the condiment identifier to mark the coffee lid for easy identification.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMET BY STARFRIT Tritan Blade Pizza Wheel (080583-006-0000)
- WINCO 1/4 Size 4 in Steam Table Pan (SPJL-404)
- FRYMASTER Ball Valve 1-1/4" (806-6993SP)
- DEFLECTO Spring Clamp, 4 In (2540)
- DIXIE PerfecTouch Hot Cups, 20PK (DXE5310DXCT)
- DIXIE Dixie® PerfecTouch® Insulated Cups, 20 oz., Multi, 500/Case (DIX440)
- DIXIE Cup, Hot, Perfectouch, 16Oz 50PK (DXE5356CD)
- DIXIE Dixie® PerfecTouch® Insulated Cups, 10 oz., Multi, 500/Case (DIX410)
- DIXIE Disposable Hot cup 12 oz. White, Paper, Pk1000 (5342CD)
- DIXIE Disposable Hot cup 16 oz. White, Paper, Pk1000 (2346PATH)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk1000 (5338W)
- Dixie Disposable Cups and Lids