Shop All Disposable Cups and Lids
Dixie
PerfecTouch Paper Hot Cups, 16 oz, Coffee Haze Design, 50PK
Mfr # 5356CD
Zoro # G405672557
product price: $11.19
/pk 50, $0.22/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Coffee Haze
- Disposable Foodware Color Multicolor
- Disposables Product Grouping Hot
- Material Paper
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 5356CD
- Zoro # G405672557
- UPC # 78731987204
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Coffee Haze |
Disposable Foodware Color | Multicolor |
Disposables Product Grouping | Hot |
Material | Paper |
Capacity | 16 oz |
Color | Multicolor |
For Use With | Dixie® D9542, TB9542, TP9542B, TP9542, 9542500DX, D9542B |
Green Certification or Other Recognition | USDA Certified Biobased 80% |
Disposable Cup Sub-category | Hot |
Product Series | Coffee Haze |
Description
Dixie PerfecTouch Insulated Paper Hot Coffee Cups are designed to help extend consumption time by keeping hot drinks warmer longer, helping improve overall product quality. The outer lining of these hot paper cups helps keep hands comfortable to the touch, eliminating the need for double-cupping or cup sleeves, which can help reduce waste and minimize overall cost.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO STAINLESS Royal Bristol 3 Tine Dinner Fork, PK24 (5105)
- WILEY WALLABY Outback Beans Black 7.05 oz., PK12 (120078)
- MAGIKITCHEN PRODUCTS Burner Cover 19 X 6-1/4 Ci (5-C)
- BAGCRAFT Silverware Bags, 2.25" x 10", White, PK2000 (300039)
- DIXIE Paper Cups, Hot, 10oz, White, PK1000 PK (2340W)
- DIXIE Portion Cup, 1 oz., Plastic, PK4800 (PP10CLEAR)
- DIXIE Cup, Paper, Hot, 8Oz, 50Ct 20PK (DXE5338CDCT)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk1000 (5338W)
- DIXIE Disp Hot Cup, 12 oz, BL/BRN/GRN, PK1000 (2342R)
- DIXIE Disp Portion Cup Lid, Clear, 10 oz, PK4800 (PL10CLEAR)
- 3M HARD CUPS 1QT 2 CUPS/PK (3M16001)
- Dixie Disposable Cups and Lids