Shop All Disposable Plates and Bowls
Dixie
Pathways Soak Proof Shield Heavyweight Paper Plates, WiseSize, 5.88" dia, Green/Burgundy, 500PK
Mfr # SXP6WS
Zoro # G505674659
product price: $29.25
/pk 500, $0.06/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Paper
- Disposable Foodware Color Green/Burgundy
- Disposable Foodware Shape Round
- Green Certification or Other Recognition TUV Austria OK HOME Certified Compostable; USDA Certified Biobased 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # SXP6WS
- Zoro # G505674659
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 5.88" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Paper |
Disposable Foodware Color | Green/Burgundy |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | TUV Austria OK HOME Certified Compostable; USDA Certified Biobased 100% |
Product Series | Pathways® |
Item | Dinnerware |
Type | Plate |
Foodservice Item Weight | 5.43 lbs |
Features | WiseSize™ |
Description
Moisture resistance, grease resistance and dry and wet rigidity make Dixie Ultra Heavy-Weight Paper Bowls the right choice for the heaviest, messiest foods you serve. The unique structure and multi-layer coatings give these disposable paper bowls their strength, while the Soak-Proof Shield helps keep moisture and grease from leaking through. The Pathways design matches other Dixie Ultra plates, platters, bowls and cups to create an attractive, coordinated look. These heavy-duty paper bowls are ideal for foodservice and special events, and because they're microwaveable and cut-resistant, these small paper bowls come in handy in kitchens and breakrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Teaspoon, Length 6 1/4 In, PK36 (WL6601)
- KIKKOMAN Kikkoman Less Sodium Teriyaki Sauce .5 gal. Jug, PK6 (01046)
- WOODFORD Woodford 80062 Thermaline Heater Well Thumb Nut (80062)
- KOLPAK Sweep (60120-2565)
- DIXIE Paper, Plate, Round, 6-7/8", Pathways, PK500 (UX7WS)
- DIXIE Bowl, Round, 12 fl. oz., Paper, Water, PK1000 (SX12PATH)
- DIXIE Paper, Plate, Round, 5-7/8", White, PK1000 (SXP6W)
- DIXIE Bowl, Round, 20 fl. oz., Paper, Water, PK500 (SX20PATH)
- DIXIE Disp Paper Plate, 8 1/2 in, White, PK500 (SXP9W)
- DIXIE Plates, 6-7/8", Ultra, Path, PK125 (UX7WSPK)
- DART Dart® 12BWWCR, Foam Bowl, 10-12 oz, White, 1000/Carton (12BWWCR)
- Dixie Disposable Plates and Bowls