Shop All Disposable Cups and Lids
Dixie
Pathways Paper Hot Cups, 12 oz, 25PK
Mfr # 2342WS
Zoro # G205672566
product price: $4.19
/pk 25, $0.17/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Pathways
- Disposables Product Grouping Hot
- Capacity 12 oz
- Features WiseSize™ Packaging—Convenient, smaller pack size.
- Green Certification or Other Recognition FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 2342WS
- Zoro # G205672566
- UPC # 78731940537
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Pathways |
Disposables Product Grouping | Hot |
Capacity | 12 oz |
Features | WiseSize™ Packaging—Convenient, smaller pack size. |
Green Certification or Other Recognition | FDA Compliant |
Disposable Cup Sub-category | Hot |
For Use With | Dixie® 954200DX, TP9542 |
Product Series | Pathways® |
Description
Designed to heat-up your beverage sales, Dixie Paper Hot Cups are the foundation of our paper cup portfolio. Dixie Paper Hot Cups provide an upscale image at an economical cost for specialty hot beverages. Choose hot coffee cup sizes and matching lids to provide exceptional drink service in your restaurant, lodging accommodations, office breakroom or waiting areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL AIR Globe, Tempered Glass (503267)
- DAVINCI GOURMET Gourmet Vanilla Syrup 750mL, PK12 (2073738410001)
- NJOY N'Joy Sugar Substitute Yellow Sucralose 1g, PK2000 (83026)
- BIG MOE CASON BBQ RUB CHICKEN BTL 11OZ (MOECHICKEN)
- DIXIE Disposable Hot cup 12 oz. White, Paper, Pk1000 (2342PATH)
- DIXIE Disp Hot Cup, 16 oz, BL/BRN/GRN, PK1000 (2346R)
- DIXIE Cup Lids for 10-20 oz., Black, Pk1000 (DIX D9542B)
- DIXIE Paper Cups, Hot, 16 oz, White, PK1000 (2346W)
- DIXIE Portion Cup, 1 oz., Plastic, PK4800 (PP10CLEAR)
- DIXIE Lid for 8 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (DL9538B)
- MAQUINA Paper Cups without Handle, White (MA2485877)
- Dixie Disposable Cups and Lids