Dixie

Paper Platter, 6 1/2 in x 9 in, PK1000 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Disposable Plates and Bowls

Key Features

  • Disposable Plate Size 6 1/2 in x 9 in
  • Number of Compartments 1
  • Microwave Safe Yes
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI)(R) Certified, USDA Certified Biobased Product
  • Packs per Case 8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Disposable Plate Size 6 1/2 in x 9 in
Width 6 1/2 in
Length 9 in
Overall Length 9 in

Description

Disposable Paper Platter, Bio-Based Yes, BPI Certified No, Coating/Lining Coated, Color Multi, Compostable Not Compostable, Diameter Not Applicable, Disposable Plate Size 6 1/2 in x 9 in, FSC Certified No, Length 9 in, Material Paper, Microwave Safe Yes, Number of Compartments 1, Pack Count 125, Packs per Case 8, Pattern Pathways, Plate Type Platter, Recyclable Yes, SFI Certified Yes, Shape Oval, Standards Not Applicable, USDA Certified Bio-based Products Yes, Width 6 1/2 in, Freezer Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.