Shop All Disposable Plates and Bowls
This Product is Discontinued
Dixie
Paper, Plate, Round, 8-1/2", White, PK500 (Discontinued)
Mfr # DBP09W
Zoro # G0069566
This Product is Discontinued
Key Features
- Basic Foodware Material Paper
- Disposable Plate Size 8 1/2 in
- Disposable Foodware Color White
- Disposable Foodware Pattern Patternless
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # DBP09W
- Zoro # G0069566
- UPC # N
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 8 1/2 in |
Size | 8-1/2" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Disposable Foodware Pattern | Patternless |
Disposable Foodware Shape | Round |
Disposable Foodware Coating/Lining | Water Based Overcoat |
Number of Compartments | 1 |
Microwave Safe | Yes |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Pack Count | 500 |
Cutlery Weight | Medium Weight |
Foodservice Item Weight | Medium Weight |
Product Series | Dixie Basic(TM) |
Color | White |
Item | Disposable Plate |
Packs per Case | 4 |
Description
Disposable Plate, Pack Count 500, Packs per Case 4, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.