Shop All Disposable Plates and Bowls
Dixie
Paper Plate, Medium Weight, PK125
Mfr # UX9PATHPK
Zoro # G6428950
original price:
$27.17
45% off
new price: $14.75
/pk 125, $0.12/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Paper
- Disposable Foodware Color Green/Burgundy
- Disposable Foodware Shape Round
- Product Series Pathways
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # UX9PATHPK
- Zoro # G6428950
- UPC # 078731940360
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 8-1/2 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Paper |
Disposable Foodware Color | Green/Burgundy |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Product Series | Pathways |
Color | Green/Burgundy |
Product Type | Paper Plate,Medium Weight,PK125 |
Description
Paper Plate,Medium Weight, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUER Sauer Mustard 5.5g Pouch, PK200 (06318)
- BAYOU CLASSIC THERMOMETER STNLS ST12"" (5025)
- CRESTWARE Sauce Pot, 5 qt, Aluminum (SAU5)
- JADE RANGE Burner, U (2500010209)
- DIXIE Paper Plates, Heavy Weight, PK125 (UX9WSPK)
- DIXIE Disposable Bowl, 20 oz, Kraft, PK500 (RFB20WS)
- DIXIE Disp Paper Plate, 10 1/8 in, White, PK500 (SXP10W)
- DIXIE Bowl, Round, 20 fl. oz., Paper, Water, PK500 (SX20PATH)
- DIXIE Bowl, 12 fl. oz., Paper, PK500 (SXB12WS)
- DIXIE Plate, Paper, 6.875", Path 1000PK (DXEUX7PATH)
- DIXIE ULTRA Dixie® SXP10PATH, Pathways Paper Plates, 10-1/8" Dia., Green/Burg/Wht, 500/Carton (SXP10PATH)
- Dixie Disposable Plates and Bowls