Shop All Disposable Napkins
Dixie
Paper Dinner Napkins, 3Ply, 1/4 Fold, PK8
Mfr # 31734
Zoro # G7121600
product price: $180.99
/pk 8, $22.62/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Color White
- Napkin Fold Type 1/4 Fold
- Napkin Folded Dimensions 8 1/2 in x 8 1/2 in
- Napkin Sheet Size 17 in x 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 31734
- Zoro # G7121600
- UPC # 10073310317349
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Napkin Folded Dimensions | 8 1/2 in x 8 1/2 in |
Napkin Sheet Size | 17 in x 17 in |
Width | 16.9 |
Length | 16.9 |
Overall Height | 17.88 |
Overall Length | 22.88 |
Overall Width | 17.63 |
Details
Item | Disposable Dinner Napkin |
Color | White |
Napkin Color | White |
Napkin Fold Type | 1/4 Fold |
Napkin Pattern | Plain |
Napkin Style | Dinner |
Product Series | Dixie Ultra(R) |
Material | Paper |
Ply | 3 |
Pack Count | 100 |
Disposables Product Grouping | Dinner Napkin |
Packs per Case | 20 |
Weight | 39.66 |
Description
Disposable Dinner Napkin, Napkin Color White, Napkin Fold Type 1/4 Fold, Napkin Pattern Plain, Pack Count 100, Packs per Case 20, Ply 3, Uses Dispenser Not Applicable, Napkin Style Dinner, Package Quantity 8
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL Handle (Rpls 967993200) (990221800)
- T&S BRASS B-0290 Lh Spindle Assembly (Big-Flo) (006481-40NS)
- MART CART Switch Rocker Asy 6 Wire Bi-Co (280-1405)
- NATURES BAKERY Whole Wheat Strawberry Fig Bar, PK84 (1501090090)
- DIXIE Napkin Disp, 7 1/4 in, Silver, 18 in, 54316 (54316)
- DIXIE Luncheon Napkin, Acclaim, White, PK6000 (37707)
- DIXIE Beverage Napkins, 1Ply, PK8 (96021)
- DIXIE Disp Din Nap, 3 3/4" x , 8" , 34440, PK3024 (34440)
- DIXIE Beverage Napkin, BevNap, White, PK4000 (96019)
- DIXIE Dispenser Napkin, Brown, Plain, 2 Ply, PK24 (32019)
- CREATIVE CONVERTING 953123 Fresh Lime Green 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTLM)
- Dixie Disposable Napkins