Shop All Disposable Napkins
Dixie
Paper Dinner Napkins, 2Ply, 1/8 Fold, PK12
Mfr # 31437
Zoro # G7036937
product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Color Brown
- Color White
- Napkin Fold Type 1/8 Fold
- Napkin Pattern Plain
- Napkin Style Dinner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 31437
- Zoro # G7036937
- UPC # 10073310314379
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 7.5" |
Width | 4.25" |
Folded Napkin Dimensions | 4 1/4 in x 7 1/2 in |
Unfolded Napkin L x W | 17 in x 15 in |
Folded Napkin Length | 7 1/2 in |
Folded Napkin Dimensions LxW | 7 1/2 in x 4 1/4 in |
Folded Napkin Width | 4 1/4 in |
Unfolded Napkin Width | 15 in |
Unfolded Napkin Size | 15 in x 17 in |
Unfolded Napkin Length | 17 in |
Description
Disposable Dinner Napkin, Bio-Based Yes, Bleached No, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 4 1/4 in x 7 1/2 in, FSC Certified No, Material Paper, Napkin Color Brown, Napkin Fold Type 1/8 Fold, Napkin Pattern Plain, Pack Count 250, Packs per Case 12, Ply 2, Product Series Dixie(R), Recyclable No, SFI Certified Yes, Standards Not Applicable, Unfolded Napkin Size 15 in x 17 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Ts Repair Kit (B-6RK)
- BEVERAGE-AIR Cooler Control 9530, 30-1/2 (502-125A)
- IRON BREW Coffee, 0.12 oz. Net Weight, Whole Bean (B-12CGWB)
- GOLDEN DIPT Golden Dipt All Purpose Breader 5lbs, PK6 (G4421.21)
- DIXIE Luncheon Napkin, Acclaim, White, PK6000 (37707)
- DIXIE Disp Din Nap, 3 3/4" x , 8" , 34440, PK3024 (34440)
- DIXIE Dispenser Napkin, Brown, Plain, 2 Ply, PK24 (32019)
- DIXIE Full Fold Jr Dispenser Napkins, PK12 (37803)
- DIXIE Disp Dspr Nap, 6 1/2"x11 1/4", 38000, PK12 (38000)
- DIXIE Beverage Napkin, BevNap, White, PK4000 (96019)
- FASHNPOINT 8" x 4" FashnPoint White Dinner Napkins PK 800 PK (FP1100)
- Dixie Disposable Napkins