Shop All Disposable Napkins
Dixie
Napkin Disp, 7 1/4 in, Silver, 18 in, 54316
Mfr # 54316
Zoro # G807194596
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Fold Type Interfold
- Width 5 3/8 in
- Product Series Dixie Ultra
- Height 18 in
- Dispenser Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 54316
- Zoro # G807194596
- UPC # 073310543161
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Width | 5 3/8 in |
Height | 18 in |
Depth | 7 1/4 in |
Napkin Size | 6 1/2 in x 9 7/8 in |
Napkin Dispenser Dimensions | 18 in x 5 3/8 in x 7 1/4 in |
Details
Item | Napkin Dispenser |
Napkin Fold Type | Interfold |
Product Series | Dixie Ultra |
Dispenser Color | Silver |
BPI Certified | Yes |
Dispenser Material | Plastic |
Recyclable | Yes |
Napkin Dispenser Capacity | 750 |
Use Napkin Number | 32006, 32019 |
Mounting | In-Counter |
USDA Certified Bio-based Products | Yes |
Standards | BPI Certified, EPA Compliant, GS-1 Certified, SFI Certified, UL.COM/EL UL-175 Certified, USDA Certified Bio-Based |
Bio-Based | Yes |
Compostable | Commercially Compostable |
SFI Certified | Yes |
Product Type | Napkin Dispenser |
FSC Certified | No |
Disposable Utensil Type | Napkin Dispenser |
Description
Napkin Dispenser, Depth 7 1/4 in, Dispenser Material Plastic, Height 18 in, Mounting In-Counter, Napkin Dispenser Capacity 750, Napkin Fold Type Interfold, Product Series Dixie Ultra, Product Type Napkin Dispenser, Standards BPI Certified, EPA Compliant, GS-1 Certified, SFI Certified, UL.COM/EL UL-175 Certified, USDA Certified Bio-Based, Use Napkin Number 32006, 32019, Width 5 3/8 in, Bio-Based Yes, BPI Certified Yes, Compostable Commercially Compostable, Dispenser Color Silver, FSC Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY AND HENRY Henry And Henry Thin Kote Pan Release, 30lbs (10202592)
- WHIRLPOOL Dryer Thermal Fuse (WP3392519)
- PAK-SHER 1 gal Cater-Aid Beverage Caddy, PK50 (9003)
- TRUE Start Component Kit (E880331)
- DIXIE Disp Din Nap, 3 3/4" x , 8" , 34440, PK3024 (34440)
- DIXIE Flat Pack Linen Replace Napkin, PK1000 (92120)
- DIXIE Dispenser Napkin, Brown, Plain, 2 Ply, PK24 (32019)
- DIXIE Luncheon Napkin, Acclaim, White, PK6000 (37707)
- DIXIE Dispenser Napkin, White, Plain, 2 Ply, PK24 (32006)
- DIXIE Disp Dspr Nap, 6 1/2"x11 1/4", 38000, PK12 (38000)
- MARCAL Napkins, Lunch, PK400 (6506)
- Dixie Disposable Napkins