Shop All Disposable Napkins
Dixie
Napkin, 9 7/8" W, Brown, 6 1/2 W, 32008, PK24
Mfr # 32008
Zoro # G107194418
product price: $93.49
/pk 24, $3.90/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Color Brown
- Napkin Fold Type Interfold
- Napkin Pattern Embossed
- Napkin Style Dispenser
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI)(R) Certified, USDA Certified Biobased Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 32008
- Zoro # G107194418
- UPC # 10073310320080
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Folded Napkin Width | 6 1/2 in |
Folded Napkin Dimensions | 6 1/2 in x 9 9/10 in |
Unfolded Napkin L x W | 9 7/8 in x 6 1/2 in |
Unfolded Napkin Length | 9 7/8 in |
Folded Napkin Length | 9 7/8 in |
Folded Napkin Dimensions LxW | 9 7/8 in x 6 1/2 in |
Unfolded Napkin Width | 6 1/2 in |
Unfolded Napkin Size | 9 9/10 in x 6 1/2 in |
Description
Disposable Dispenser Napkin, Bio-Based Yes, Bleached No, BPI Certified No, Compostable Commercially Compostable, Folded Napkin Dimensions 6 1/2 in x 9 9/10 in, FSC Certified No, Material Recycled Paper, Napkin Color Brown, Napkin Fold Type Interfold, Napkin Pattern Embossed, Pack Count 250, Packs per Case 6,000, Ply 2, Product Series Dixie Ultra(R), Recyclable Yes, SFI Certified Yes, Standards UL.COM/EL UL-175 Certified, Unfolded Napkin Size 9 9/10 in x 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WUNDER-BAR Low Profile Drive Hub - Stepper Motor (RSD-DT-125)
- HOBART Shaft Seal (00-873501)
- NORDIC WARE Backsplash Griddle2Burnr (19862)
- EVERPURE Claris Gen2 Head 3/8 Bsp (EV433990)
- DIXIE Full Fold Jr Dispenser Napkins, PK12 (37803)
- DIXIE Flat Pack Linen Replace Napkin, PK1000 (92120)
- DIXIE Dispenser Napkin, White, Plain, 2 Ply, PK24 (32006)
- DIXIE Beverage Napkin, BevNap, White, PK4000 (96019)
- DIXIE Disp Din Nap, 3 3/4" x , 8" , 34440, PK3024 (34440)
- DIXIE Luncheon Napkin, Acclaim, White, PK6000 (37707)
- TOUCH OF COLOR 4" x 8" Classic Pink Dinner Napkins 600 PK (67158B)
- Dixie Disposable Napkins