Shop All Disposable Napkins
Dixie
Napkin, 8 1/2" L, Wt, 4 1/3" W, 92113, PK800
Mfr # 92113
Zoro # G507194452
product price: $122.99
/pk 800, $0.15/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Color White
- Napkin Fold Type 1/6 Fold
- Napkin Pattern Plain
- Napkin Style Towel
- Pack Count 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 92113
- Zoro # G507194452
- UPC # 10073310921133
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Unfolded Napkin L x W | 17 in x 13 in |
Unfolded Napkin Length | 17 in |
Unfolded Napkin Size | 13 in x 17 in |
Folded Napkin Dimensions | 4 1/3 in x 8 1/2 in |
Folded Napkin Width | 4 1/3 in |
Unfolded Napkin Width | 13 in |
Folded Napkin Dimensions LxW | 8 1/2 in x 4 1/3 in |
Folded Napkin Length | 8 1/2 in |
Description
Disposable Guest Towel, Bio-Based Yes, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 4 1/3 in x 8 1/2 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type 1/6 Fold, Napkin Pattern Plain, Pack Count 50, Packs per Case 800, Ply 1, Product Series Dixie Ultra(R), Recyclable No, SFI Certified Yes, Standards Not Applicable, Unfolded Napkin Size 13 in x 17 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEBLER Keebler Original Graham Crackers 3 Crackers, PK150 (3010091829)
- CRES COR Thermostat (0848 062 K)
- JET-PUFFED Marshmallow 12 oz., PK18 (10600699003282)
- SOUTHBEND Blower Wheel 9-7/8D X 2-1/4W 1/2 (1179104)
- DIXIE Dispenser Napkin, Brown, Plain, 2 Ply, PK24 (32019)
- DIXIE Luncheon Napkin, Acclaim, White, PK6000 (37707)
- DIXIE Disp Dspr Nap, 6 1/2"x11 1/4", 38000, PK12 (38000)
- DIXIE Full Fold Jr Dispenser Napkins, PK12 (37803)
- DIXIE Flat Pack Linen Replace Napkin, PK1000 (92120)
- DIXIE Disp Din Nap, 3 3/4" x , 8" , 34440, PK3024 (34440)
- HOFFMASTER 1.5" x 4.25" Wrap'nRoll White Adhesive Napkin Bands PK 5000 PK (883105)
- Dixie Disposable Napkins