Shop All Disposable Cutlery
Dixie
Medium Weight Polystyrene Fork, I, PK1000
Mfr # FM23C7
Zoro # G7173925
product price: $49.79
/pk 1000, $0.05/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pack Count 1,000
- Packs per Case 1
- Product Series Dixie
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # FM23C7
- Zoro # G7173925
- UPC # 078731903150
- Country of Origin China
- Category Disposable Cutlery
Details
Item | Disposable Fork |
Pack Count | 1,000 |
Packs per Case | 1 |
Product Series | Dixie |
Color | White |
Material | Plastic |
Specific Material | Polystyrene |
Compostable | Not Compostable |
Wrapped or Unwrapped | Wrapped |
Weight | Medium-Weight |
FSC Certified | No |
USDA Certified Bio-based Products | No |
BPI Certified | No |
Recyclable | No |
Product Type | Fork |
Certifications KEY | No No No No |
SFI Certified | No |
Bio-Based | No |
Utensil Type | Fork |
Item Weight | Medium-Weight |
Disposable Utensil Type | Fork |
Description
Disposable Fork, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Product Type Fork, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable, FSC Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS PETE Texas Pete Hot Sauce 1 gal., PK4 (1.00012)
- ALLIANCE SWITCH MEMBRANE SN/VN SC PKG (F340608P)
- BADIA Seasoned Salt 2lbs, PK6 (00033844905996)
- SCOTSMAN Fan Blade (18-8882-01)
- DIXIE Spoon, Black, Series T, Dixie, Med, PK960 (DUSST5)
- DIXIE Disposable Fork, Black, Medium Weight, PK1000 (FM517)
- DIXIE Knife, White, Medium Weight, PK960 (SSK21P)
- DIXIE Disposable Spoon, Black, Medium Weight, PK1000 (TM517)
- DIXIE SmartStock Tri-Tower Dispensing System Cutlery, Fork, Natural, PK960 (DUSSCF7)
- DIXIE Knife, Beige, Medium Weight, PK960 (SSK11B)
- CREATIVE CONVERTING 010586B 7 1/2in Shimmering Silver Heavy Weight Premium Plastic Knife, 600PK (286KNIFESL)
- Dixie Disposable Cutlery