Shop All Disposable Cutlery
This Product is Discontinued
Dixie
Medium Weight Polypropylene Spor, PK1000 (Discontinued)
Mfr # CMP23C
Zoro # G7173837
This Product is Discontinued
Key Features
- Color White
- Material Plastic
- Pack Count 1,000
- Packs per Case 1
- Product Series Dixie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # CMP23C
- Zoro # G7173837
- UPC # 078731985422
- Country of Origin China
- Category Disposable Cutlery
Details
Item | Disposable Spork |
Color | White |
Material | Plastic |
Pack Count | 1,000 |
Packs per Case | 1 |
Product Series | Dixie |
Product Type | Spork |
Wrapped or Unwrapped | Wrapped |
Recyclable | No |
BPI Certified | No |
Specific Material | Polypropylene |
Weight | Medium-Weight |
FSC Certified | No |
Utensil Type | Spork |
Compostable | Not Compostable |
USDA Certified Bio-based Products | No |
Bio-Based | No |
SFI Certified | No |
Disposable Utensil Type | Spork |
Item Weight | Medium-Weight |
Description
Disposable Spork, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Product Type Spork, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable, FSC Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Dispenser, 1/2 to 2 1/2 Oz Cups (C2010CGR)
- MANITOWOC ICE Cover/Trim - Door Gry (000000555)
- DEXTER RUSSELL Boning Knife, Narrow, 6 In, NSF (01563)
- BALLY REFRIGERATED BOXES Modularm 75Lc Multi Monitor, #087581 (087581)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (TH217)
- DIXIE SmartStock Wrapped Heavy-Weight Cutlery Refill, Soup Spoon, Black, PK960, 960PK (SSWPS5)
- DIXIE Knives, Medium-weight Plastic, 1000/CT, Black PK (DXEKM517)
- DIXIE Soup Spoon, Black, Series T, Dixie, PK960 (DUSSS5)
- DIXIE Disposable Fork, Crystal, Heavy Weight, PK1000 (FH017)
- DIXIE Wrapped Disposable Spoon, Black, Heavy Weight, PK1000 (PTH53C)
- HOFFMASTER 7" Black Plastic Forks PK 1000 PK (883388)
- Dixie Disposable Cutlery