Shop All Disposable Cutlery
Dixie
Medium-Weight Polypropylene Plast, PK250
Mfr # CMP26C
Zoro # G7173024
product price: $44.79
/pk 250, $0.18/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Pack Count 250
- Packs per Case 1
- Product Series Dixie(R)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # CMP26C
- Zoro # G7173024
- UPC # 078731985019
- Country of Origin China
- Category Disposable Cutlery
Details
Item | Disposable Cutlery Set |
Material | Plastic |
Pack Count | 250 |
Packs per Case | 1 |
Product Series | Dixie(R) |
Color | White |
Set Contents | Fork, Knife, Spoon |
Compostable | Not Compostable |
Product Type | Cutlery Sets |
Weight | Medium-Weight |
SFI Certified | No |
BPI Certified | No |
FSC Certified | No |
Specific Material | Polypropylene |
Disposable Utensil Type | Cutlery Sets |
Wrapped or Unwrapped | Wrapped |
Recyclable | No |
Item Weight | Medium-Weight |
Bio-Based | No |
USDA Certified Bio-based Products | No |
Description
Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Material Plastic, Product Series Dixie(R), Disposable Utensil Type Cutlery Sets, Recyclable No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable, Compatible Manufacturer Dispenser Part Number Not Applicable, FSC Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACCARD MicroEdge Fine Rasp (201202RF)
- NATIONAL PRESTO Seal Ring Plug&Vent 9901 (09901)
- WINCO 20-Tier Pan Rack Cover (ALRK-20-CV)
- DYNAMIC MIXER Mounting Support (Suction Cup Per Unit) (3512)
- DIXIE Disposable Spoon, Black, Medium Weight, PK1000 (SM517)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (FH217)
- DIXIE Wrapped Disposable Knife, Black, Heavy Weight, PK1000 (PKH53C)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk100 (FH207)
- DIXIE SmartStock Tri-Tower Dispensing System Cutlery, Fork, Natural, PK960 (DUSSCF7)
- DIXIE Disposable Spoon, Black, Medium Weight, PK1000 (TM517)
- WNA Disposable Fork, Bagged, Silver, Pk40 (REF320FK)
- Dixie Disposable Cutlery