Shop All Disposable Cutlery
This Product is Discontinued
Dixie
Medium-Weight Polypropylene Plas, PK1000 (Discontinued)
Mfr # CMP21C
Zoro # G7172988
This Product is Discontinued
Key Features
- Color White
- Product Series Dixie
- Pack Count 1,000
- Packs per Case 1
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # CMP21C
- Zoro # G7172988
- UPC # 078731983787
- Country of Origin China
- Category Disposable Cutlery
Details
Item | Disposable Spork |
Color | White |
Product Series | Dixie |
Pack Count | 1,000 |
Packs per Case | 1 |
Material | Plastic |
FSC Certified | No |
Weight | Medium-Weight |
Bio-Based | No |
Product Type | Spork |
Recyclable | No |
Compostable | Not Compostable |
Utensil Type | Spork |
USDA Certified Bio-based Products | No |
Wrapped or Unwrapped | Unwrapped |
SFI Certified | No |
Specific Material | Polypropylene |
BPI Certified | No |
Item Weight | Medium-Weight |
Disposable Utensil Type | Spork |
Description
Disposable Spork, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Product Type Spork, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Countertop Oven With Convection And Rotisserie (31100)
- ZORO SELECT White Consumer Microwave 1.10 cu ft 1000 Watts (40GR49)
- MONTAGUE T'Stat, Fdto (1061-8)
- LOGO BRANDS Florida 15oz Stripe Mug (135-C15SM)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (KH207)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (TH517)
- DIXIE Wrapped Disposable Fork, White, Medium Weight, PK1000 (FMP23C)
- DIXIE Knives, Medium-weight Plastic, 1000/CT, Black PK (DXEKM517)
- DIXIE Soup Spoon, BK, Series T, Dixie , Med, PK960 (DUSSPS5)
- DIXIE Spoon, Black, Series T, Dixie , Med, PK960 (DUSSPT5)
- LIFETIME Spoons Wood Beige (5216051)
- Dixie Disposable Cutlery