Shop All Disposable Napkins
Dixie
Luncheon Napkin, Acclaim, White, PK6000
Mfr # 37707
Zoro # G3246537
product price: $80.29
/pk 6000, $0.01/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Color White
- Napkin Fold Type 1/4 Fold
- Pattern Plain
- Napkin Folded Dimensions 5-3/4 in x 6-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 37707
- Zoro # G3246537
- UPC # 10073310377077
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Napkin Folded Dimensions | 5-3/4 in x 6-1/4 in |
Napkin Sheet Size | 11-1/2 in x 12-1/2 in |
Folded Dimensions | 6-1/2" x 5-3/4" |
Sheet Size | 11-1/2" x 12-1/2" |
Folded Napkin Dimensions | 5 3/4 in x 6 1/4 in |
Folded Napkin Length | 6 1/4 in |
Folded Napkin Dimensions LxW | 6 1/4 in x 5 3/4 in |
Unfolded Napkin L x W | 12 1/2 in x 11 7/8 in |
Unfolded Napkin Length | 12 1/2 in |
Folded Napkin Width | 5 3/4 in |
Unfolded Napkin Size | 11 7/8 in x 12 1/2 in |
Unfolded Napkin Width | 11 7/8 in |
Description
Disposable Luncheon Napkin, Bio-Based Yes, Bleached Yes, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 5 3/4 in x 6 1/4 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type 1/4 Fold, Napkin Pattern Plain, Pack Count 500, Packs per Case 12, Ply 1, Product Series Dixie(R), Recyclable No, SFI Certified Yes, Standards Not Applicable, Unfolded Napkin Size 11 7/8 in x 12 1/2 in, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermocouple For - Part# Vh112788-1 (VH112788-1)
- HOBART Retainer, Seal Assembly (00-914591)
- SLIMFAST Slimfast Advanced Nutrition RTD Vanilla Cream Shake 11 oz., PK12 (74009)
- ROBERTSHAW 5500-234M Inf-240-C316 240V (5500-234M)
- DIXIE Beverage Napkin, BevNap, White, PK4000 (96019)
- DIXIE Dispenser Napkin, White, Plain, 2 Ply, PK24 (32006)
- DIXIE Napkin Disp, 7 1/4 in, Silver, 18 in, 54316 (54316)
- DIXIE Disp Dspr Nap, 6 1/2"x11 1/4", 38000, PK12 (38000)
- DIXIE Full Fold Jr Dispenser Napkins, PK12 (37803)
- DIXIE Disp Din Nap, 3 3/4" x , 8" , 34440, PK3024 (34440)
- KIMBERLY-CLARK PROFESSIONAL Low Fold Napkins Dispenser, PK250, 1 White (98720)
- Dixie Disposable Napkins