Shop All Pipe & Tube Clamps
Dixie Line Clamps
Tube Clamp, 3/8in., 2 lines, PK25
Mfr # 602
Zoro # G8582524
original price:
$85.69
5% off
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type 2 Lines
- Tube Size 3/8 in
- Height 0.5 in
- Hardware Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie Line Clamps
- MFR # 602
- Zoro # G8582524
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/8 in |
Height | 0.5 in |
Width | 0.63 in |
Length | 2.36 in |
Mounting Hole Diameter | 0.25 in |
Overall Height | 0.5 in |
Overall Length | 2.36 in |
For Copper Tube Size | 3/8 in |
Overall Width | 0.63 in |
Details
Material | 316 Stainless Steel |
Item | Tube Clamp |
Type | 2 Lines |
Hardware Material | 316 Stainless Steel |
Includes | Clamp and Backplate |
Clamp Type | Two-Hole with Backplate |
Bolt Material | 316 Stainless Steel |
Includes Mounting Hardware | Yes |
Clamp Material | Stainless Steel |
Clamp Material Grade | 316 |
Description
Tube Clamp, Bolt Material 316 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 316, Clamp Type Two-Hole with Backplate, Cushion Material Not Applicable, For Copper Tube Size 3/8 in, For Minimum Outside Diameter Not Applicable, Load Capacity Not Applicable, Mounting Hole Diameter 0.25 in, Overall Height 0.5 in, Overall Length 2.36 in, Overall Width 0.63 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Weight: 2.9 (L-7240-ORB)
- SLOAN Sloan 3301036 Model A-36-A Repair Kit 4.5 GPF Urinal Closet (3301036)
- HONEYWELL THERMAL SOLUTIONS V8944C1017 24V 1" Auto (V8944C1017)
- EEMAX Heating Element, Bare Wire, 240V, 9500W (EX630)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 3 lines, PK25 (403)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 3 lines, PK25 (603)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 4 lines, PK25 (604)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 1 line, PK50 (401)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 2 lines, PK25 (802)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 4 lines, PK25 (404)
- KIPP Tube Clamp W. Swivel Foot G=75 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=30 (K0490.30)
- Dixie Line Clamps Plumbing Accessories