Shop All Pipe & Tube Clamps
Dixie Line Clamps
Tube Clamp, 3/8in., 1 line, PK50
Mfr # 601
Zoro # G8582515
original price:
$69.79
14% off
new price: $59.35
/pk 50, $1.19/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type 1 Line
- Tube Size 3/8 in
- Width 0.63 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie Line Clamps
- MFR # 601
- Zoro # G8582515
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/8 in |
Width | 0.63 in |
Height | 0.5 in |
Length | 1.81 in |
Overall Width | 0.63 in |
Overall Length | 1.81 in |
Mounting Hole Diameter | 0.25 in |
Overall Height | 0.5 in |
For Copper Tube Size | 3/8 in |
Details
Material | 316 Stainless Steel |
Item | Tube Clamp |
Type | 1 Line |
Hardware Material | 316 Stainless Steel |
Includes | Clamp Only |
Clamp Type | One-Hole |
Clamp Material | Stainless Steel |
Clamp Material Grade | 316 |
Bolt Material | 316 Stainless Steel |
Description
Tube Clamp, Bolt Material 316 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 316, Clamp Type One-Hole, Cushion Material Not Applicable, For Copper Tube Size 3/8 in, For Minimum Outside Diameter Not Applicable, Load Capacity Not Applicable, Mounting Hole Diameter 0.25 in, Overall Height 0.5 in, Overall Length 1.81 in, Overall Width 0.63 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP01029)
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- BRADLEY Valve ASM-NDITE, Through Valve (S07-088AS)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2203P-2)
- DIXIE LINE CLAMPS Tube Clamp, 5/8in., 2 lines, PK25 (1002)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 3 lines, PK25 (803)
- DIXIE LINE CLAMPS Tube Clamp, 3/4in., 1 line, PK50 (1201)
- DIXIE LINE CLAMPS Tube Clamp, 3/4in., 2 lines, PK25 (1202)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 2 lines, PK25 (602)
- DIXIE LINE CLAMPS Tube Clamp, 1in., 1 line, PK50 (1601)
- ZSI Beta Clamp Assembly, Twin, 1 1/2 In Tube (T5024S)
- Dixie Line Clamps Plumbing Accessories