Shop All Pipe & Tube Clamps
Dixie Line Clamps
Tube Clamp, 3/4in., 2 lines, PK25
Mfr # 1202
Zoro # G8582621
product price: $124.99
/pk 25, $5.00/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type 2 Lines
- Tube Size 3/4 in
- Height 0.86 in
- Length 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie Line Clamps
- MFR # 1202
- Zoro # G8582621
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/4 in |
Height | 0.86 in |
Length | 3.13 in |
Width | 0.63 in |
Overall Length | 3.13 in |
Mounting Hole Diameter | 0.25 in |
For Copper Tube Size | 3/4 in |
Overall Width | 0.63 in |
Overall Height | 0.86 in |
Details
Material | 316 Stainless Steel |
Item | Tube Clamp |
Type | 2 Lines |
Hardware Material | 316 Stainless Steel |
Includes | Clamp and Backplate |
Clamp Material | Stainless Steel |
Clamp Material Grade | 316 |
Bolt Material | 316 Stainless Steel |
Clamp Type | Two-Hole with Backplate |
Includes Mounting Hardware | Yes |
Description
Tube Clamp, Bolt Material 316 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 316, Clamp Type Two-Hole with Backplate, Cushion Material Not Applicable, For Copper Tube Size 3/4 in, For Minimum Outside Diameter Not Applicable, Load Capacity Not Applicable, Mounting Hole Diameter 0.25 in, Overall Height 0.86 in, Overall Length 3.13 in, Overall Width 0.63 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.28/1.60 gpf, Gravity Fed, Floor Mount, Elongated, White (3517A101.020)
- NIBCO 2-1/2" x 1" NOM C Copper Reducing Coupling (600R 21/2X1)
- PARKER Reducing Adapter, Brass, 1/2 x 3/8 in (222P-8-6)
- ELDON JAMES Cross Connector, 1/8 In, Barbed, Nylon, PK10 (X0-2BN)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 2 lines, PK25 (602)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 1 line, PK50 (601)
- DIXIE LINE CLAMPS Tube Clamp, 1in., 1 line, PK50 (1601)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 1 line, PK50 (401)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 3 lines, PK25 (403)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 2 lines, PK25 (802)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/8 in. Tube, 304SS (CN18SS)
- Dixie Line Clamps Plumbing Accessories