Shop All Pipe & Tube Clamps
Dixie Line Clamps
Tube Clamp, 1in., 1 line, PK50
Mfr # 1601
Zoro # G8582637
product price: $68.39
/pk 50, $1.37/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type 1 Line
- Tube Size 1 in
- Hardware Material 316 Stainless Steel
- Width 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie Line Clamps
- MFR # 1601
- Zoro # G8582637
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 in |
Width | 0.63 in |
Length | 2.13 in |
Height | 1 in |
Overall Width | 0.63 in |
For Copper Tube Size | 1 in |
Overall Height | 1 in |
Overall Length | 2.13 in |
Mounting Hole Diameter | 0.25 in |
Details
Material | 316 Stainless Steel |
Item | Tube Clamp |
Type | 1 Line |
Hardware Material | 316 Stainless Steel |
Includes | Clamp Only |
Clamp Material Grade | 316 |
Clamp Type | One-Hole |
Bolt Material | 316 Stainless Steel |
Clamp Material | Stainless Steel |
Description
Tube Clamp, Bolt Material 316 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 316, Clamp Type One-Hole, Cushion Material Not Applicable, For Copper Tube Size 1 in, For Minimum Outside Diameter Not Applicable, Load Capacity Not Applicable, Mounting Hole Diameter 0.25 in, Overall Height 1 in, Overall Length 2.13 in, Overall Width 0.63 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Homewerks Worldwide 240561 HomePointe Wall Mount Kitchen Faucet with 2 Handle - Chrome (240561)
- KISSLER Shower Handle, For Mixet (46-1174)
- LASALLE BRISTOL LaSalle Bristol 16156PPA 10 x 13 in. Parchment ABS Oval Lavatory Sink (L64-16156PPA)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 3/8" Male BSPP (G) (PC06-G03)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 2 lines, PK25 (802)
- DIXIE LINE CLAMPS Tube Clamp, 3/4in., 1 line, PK50 (1201)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 1 line, PK50 (601)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 1 line, PK50 (801)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 3 lines, PK25 (803)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 2 lines, PK25 (402)
- IDEAL TRIDON 1 in. Pinch Clamp - 100 Piece (ID572146)
- Dixie Line Clamps Pipe & Tube Clamps