Shop All Pipe & Tube Clamps
Dixie Line Clamps
Tube Clamp, 1/2in., 3 lines, PK25
Mfr # 803
Zoro # G8582576
product price: $81.69
/pk 25, $3.27/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type 3 Lines
- Tube Size 1/2 in
- Includes Clamp and Backplate
- Width 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie Line Clamps
- MFR # 803
- Zoro # G8582576
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/2 in |
Width | 0.63 in |
Height | 0.63 in |
Length | 3.13 in |
For Copper Tube Size | 1/2 in |
Overall Height | 0.63 in |
Overall Length | 3.13 in |
Overall Width | 0.63 in |
Mounting Hole Diameter | 0.25 in |
Details
Material | 316 Stainless Steel |
Item | Tube Clamp |
Type | 3 Lines |
Includes | Clamp and Backplate |
Hardware Material | 316 Stainless Steel |
Clamp Material Grade | 316 |
Clamp Type | Two-Hole with Backplate |
Includes Mounting Hardware | Yes |
Clamp Material | Stainless Steel |
Bolt Material | 316 Stainless Steel |
Description
Tube Clamp, Bolt Material 316 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 316, Clamp Type Two-Hole with Backplate, Cushion Material Not Applicable, For Copper Tube Size 1/2 in, For Minimum Outside Diameter Not Applicable, Load Capacity Not Applicable, Mounting Hole Diameter 0.25 in, Overall Height 0.63 in, Overall Length 3.13 in, Overall Width 0.63 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Ring Pipe Support, For Toilets, Urinals (P6000-YJ8)
- AMERICAN STANDARD Spout Seal Kit, Faucet, For Use w/2TGZ4 (060366-0070A)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-33)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 100m, PK20 (255044-75)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 2 lines, PK25 (402)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 1 line, PK50 (401)
- DIXIE LINE CLAMPS Tube Clamp, 5/8in., 2 lines, PK25 (1002)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 4 lines, PK25 (404)
- DIXIE LINE CLAMPS Tube Clamp, 5/8in., 1 line, PK50 (1001)
- DIXIE LINE CLAMPS Tube Clamp, 1in., 1 line, PK50 (1601)
- ANVIL Riser Clamp, Pipe Sz 8 In, 18 1/2 In L (0500173638)
- Dixie Line Clamps Plumbing Accessories