Dixie

Lid for 12 to 20 oz. Hot Cup, Reclosable, Sip Through, Black, Pk1000 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Disposable Cups and Lids

Key Features

  • Disposable Foodware Capacity 12 oz, 20 oz
  • Disposable Foodware Color Black
  • Material Plastic
  • Basic Foodware Material Plastic
  • Capacity 10 oz, 12 oz, 16 oz, 20 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 7/8 in

Description

Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Cup Part Number 2340SDJ, 2340SPATH, 2340SPLA, 2340SW, 2342DJ, 2342W, 2346DJ, 2346PLA, 2346W, 2350DJ, 2350PLA, 5310BE, 5310WM, 5342BE, 5342CD, 5342CDSBP, 5342DX, 5342W, 5342WM, 5356BE, 5356CD, 5356W, 5356WM, 92959, 92961, Compostable Not Compostable, Diameter Not Applicable, FSC Certified No, Height 7/8 in, Material Plastic, Maximum Cup Capacity 20 oz, Reclosable Yes, Recyclable No, SFI Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products