Shop All Disposable Cups and Lids
Dixie
Lid for 10 oz. Hot Cup, Pk6
Mfr # DIX 5310COMBO600
Zoro # G4504020
product price: $84.79
/pk 6, $14.13/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Coffee Dreams
- Disposable Foodware Color Multicolor Cup; White Lid
- Disposables Product Grouping Hot
- Material Paper Cup; Plastic Lid
- Basic Foodware Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # DIX 5310COMBO600
- Zoro # G4504020
- UPC # 078731939210
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Coffee Dreams |
Disposable Foodware Color | Multicolor Cup; White Lid |
Disposables Product Grouping | Hot |
Material | Paper Cup; Plastic Lid |
Basic Foodware Material | Plastic |
Capacity | 10 oz |
Description
Cup,Lid,Hot,10 oz.,PK6, Package Quantity 6
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR Ivory Guest Towels, 4"x8", 192PK (95161)
- KLEVER Klever Kutter Safety Cutter, Red, PK3 (KK403)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In. (FRY12AXH)
- KNG 3XL Striped Baggy Cargo Chef Pants (10593XL)
- DIXIE Dixie, Cups, 20 oz., PK25 (5320CD)
- DIXIE Hot Cups, Paper, 10oz, Coffee Dreams Design, PK500 (5310DX)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (92959)
- DIXIE Disp Cold Cup, 9 oz, Clear, Dixie, PK1000 (CPET9)
- DIXIE Dixie® PerfecTouch® Insulated Cups, 12 oz., Multi, 500/Case (DIX420)
- DIXIE Lid, Cup, Portion, Plastic, 2Oz 12PK (DXEPP20CLEAR)
- TRUE FABRICATIONS Sake Set (2149)
- Dixie Disposable Cups and Lids