Shop All Disposable Cups and Lids
Dixie
Lid for 10 oz. Hot Cup, Dome, Sip Through, White, Pk1000
Mfr # DL9540
Zoro # G5952353
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 10 oz
- Disposable Foodware Color White
- Material Plastic
- Basic Foodware Material Plastic
- Capacity 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # DL9540
- Zoro # G5952353
- UPC # 064626730307
- Country of Origin Canada
- Category Disposable Cups and Lids
Dimensions
Height | 3/4 in |
Diameter | 3 1/2 in |
Description
Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 2340DJ, 2340PATH, 2340W, Compostable Not Compostable, Diameter 3 1/2 in, FSC Certified No, Height 3/4 in, Material Plastic, Maximum Cup Capacity 10 oz, Reclosable No, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented Yes, Compatible Grainger Cup Part Number 15J241, 15J242, 38V884, Capacity 10 oz, Compatible Cup Type Hot Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Stock Pot Cover, Aluminum (POTC60)
- UNREAL BRANDS Dark Chocolate Coconut Bars 4.2 oz., PK6 (2130)
- ENTERPRISE MANUFACTURING Grease Bucket W/ Casters (998649)
- ELECTROLUX Ejtrs-Trs & Trk Ejector Plate (653772)
- DIXIE Paper Cups, Hot, 10oz, White, PK1000 PK (2340W)
- DIXIE Disposable Hot cup 16 oz. White, Paper, Pk1000 (5356CD)
- DIXIE Cup Lids for 10-20 oz., Black, Pk1000 (DIX D9542B)
- DIXIE Lid for 8 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (D9538)
- DIXIE Combo Bag, Paper Hot Cups, 10oz, PK50 (5310COMBO600)
- DIXIE Disp Portion Cup Lid, Clear, 10 oz, PK4800 (PL10CLEAR)
- DIXIE Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (D9542)
- Dixie Disposable Cups and Lids