Shop All Disposable Cups and Lids
Dixie
Lid for 10 12 and 16 oz. Hot Cup, White, Pk1000
Mfr # DIX D9542
Zoro # G6429160
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Material Plastic
- Basic Foodware Material Plastic
- Capacity 10,12,16 oz.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # DIX D9542
- Zoro # G6429160
- UPC # 078731986108
- Country of Origin Multiple
- Category Disposable Cups and Lids
Details
Item | Lid for 10 12 and 16 oz.,Hot,PK1000 |
Disposable Foodware Color | White |
Material | Plastic |
Basic Foodware Material | Plastic |
Capacity | 10,12,16 oz. |
Color | White |
Fits Cup No. | 10 oz to 16 oz Hot Cups |
For Use With | Dixie® 2340SPATH, 2340SPLA, 2340SW, 2342W, 2346PLA, 2346W, 2350PLA, 5310WM, 5342CD, 5342DX, 5342W, 5342WM, 5356CD, 5356W, 5356WM, 92959, 92961 |
Weight | 7 lbs |
Description
Lid for 10 12 and 16 oz.,Hot,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Pizza Knife Attachment (18000)
- RABBIT Original Rabbit Corkscrew Wine Opener (W6004)
- PITCO Door Magnet (P6071300)
- ERP ERP APL4681EA2001T Drain Pump Washing Machine (APL4681EA2001T)
- DIXIE Hot Cup 10 oz., Paper, Pk25 (5310DX)
- DIXIE Disp Cold Cup, 9 oz, Clear, Dixie, PK1000 (CPET9)
- DIXIE Cup, Paper, Hot, 8Oz, 50Ct 20PK (DXE5338CDCT)
- DIXIE Portion Cup Lid, Flat, Non Vented, PK24 (PL20CLEAR)
- DIXIE Portion Cup, 4 oz., Plastic, PK2400 (PP40CLEAR)
- DIXIE Cup, Paper, Hot, 12 oz., LidsPK50 (5338CDPK)
- REYNOLDS 18CT 16OZ Red Party Cup (C21101)
- Dixie Disposable Cups and Lids