Shop All Disposable Cutlery
Dixie
Knife, Black, Medium Weight, PK960
Mfr # SSK51
Zoro # G3653483
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color Black
- Basic Foodware Material Plastic
- Wrapped/Unwrapped Unwrapped
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # SSK51
- Zoro # G3653483
- UPC # 078731888099
- Country of Origin Multiple
- Category Disposable Cutlery
Description
Disposable Knife, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number SSKAUTODSP, SSKAUTOWOO, SSKD120, SSKD80, Compostable Not Compostable, Letter Series Series O, Material Plastic, Product Series Dixie Ultra SmartStock, Disposable Utensil Type Knife, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA CATERING EQUIPMENT Orifice (36) (301040006)
- LOGO BRANDS Notre Dame 30oz Flipside Powder Coat Tumbler (190-S30PT-34)
- PACTIV Carry-Out Container, 8" W, White, PK200 (YCN808010000)
- LAKESIDE Stainless 5 Shelf Banquet Cart; (3) Edges Up, 500 lb Capacity, 18"x31" (357)
- DIXIE Spork, White, Medium Weight, PK960 (SSPK21P)
- DIXIE Knife, Beige, Medium Weight, PK960 (SSK11B)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (KH207)
- DIXIE Knife, White, Medium Weight, PK960 (SSK21P)
- DIXIE Wrapped Disposable Knife, Black, Heavy Weight, PK1000 (PKH53C)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (TH517)
- NPPC 406010-L1001 PEC White Medweight Polypropylene Bulk Fork, 1000PK (406010/L1001 (PEC))
- Dixie Disposable Cutlery