Shop All Disposable Cutlery
Dixie
Knife, Black, Heavy Weight, PK960
Mfr # SSKHW08
Zoro # G3603223
original price:
$74.59
12% off
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color Black
- Basic Foodware Material Plastic
- Wrapped/Unwrapped Unwrapped
- Cutlery Type Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # SSKHW08
- Zoro # G3603223
- UPC # 078731909831
- Country of Origin Viet Nam
- Category Disposable Cutlery
Description
Disposable Knife, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number SSKHWDSP08, Compostable Not Compostable, Letter Series Series F, Material Plastic, Product Series Dixie Ultra SmartStock, Disposable Utensil Type Knife, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards USGBA LEED, USDA Certified Bio-based Products No, Item Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number 13F559
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HANNIFIN Filter Drier - Liquid Line, (163S)
- LINCOLN Conveyor Control 1-24Min (370017)
- MULTIPLEX Kit Rc Brackets 5VA (020002673)
- WINCO 30 qt Stainless Steel Mixing Bowl (MXB-3000Q)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (FH517)
- DIXIE Knife, Black, Series T, Dixie, PK960 (DUSSK5)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk100 (FH207)
- DIXIE Plastic Disposable Spoon Dispenser Cutlery, Medium Weight, PK960 (SSS11B)
- DIXIE Teaspoon, Bulk, White 1000PK (DXETM217)
- DIXIE Wrapped Disposable Fork, White, Medium Weight, PK1000 (FMP23C)
- DIXIE Wrapped Disposable Knife, White, Medium Weight, PK1000 (KMP23C)
- Dixie Disposable Cutlery