Dixie

Knife, Beige, Medium Weight, PK960


product price: $72.99
/pk 960, $0.08/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Disposable Cutlery Grouping Knife
  • Disposable Foodware Color Beige
  • Basic Foodware Material Plastic
  • Wrapped/Unwrapped Unwrapped
  • Product Series Dixie Ultra SmartStock
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Disposable Knife, Bio-Based Yes, BPI Certified No, Color Beige, Compatible Manufacturer Dispenser Part Number SSKAUTODSP, SSKAUTOWOO, SSKD120, SSKD80, Compostable Not Compostable, Letter Series Series O, Material Plastic, Product Series Dixie Ultra SmartStock, Disposable Utensil Type Knife, Recyclable No, SFI Certified No, Specific Material Bio-Blend, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.