Shop All Food Containers
Dixie
Kant Leek Polycoated Paper Food Tray, Red Plaid, 250/Bag, PK2
Mfr # RP3008
Zoro # G4212221
product price: $42.79
/pk 2, $21.40/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 8.4 in
- Overall Depth (In.) 5.8 in
- Color Red Plaid
- Material Polycoated Paper
- Capacity 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # RP3008
- Zoro # G4212221
- UPC # 10078731914887
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8.4 in |
Overall Depth (In.) | 5.8 in |
Overall Height (In.) | 2.1 in |
Details
Color | Red Plaid |
Material | Polycoated Paper |
Capacity | 3 lb |
Item | Food Containers |
Number of Compartments | 1 |
Type | Tray |
Food Container Material Type | Paper |
Description
Dixie® Kant Leek Polycoated Paper Food Tray, Red Plaid, 250/Bag, 2/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Top Grate Support Bracket (A99315)
- T&S BRASS Cartridge W/ Bonnet - Ceramic, Cold (012395-25)
- TOUCH OF COLOR 250' x 40" Classic Red Banquet Roll (783548)
- MANITOWOC Ice Thickness Probew/Washer For - Part# 15209 (15209)
- BAGCRAFT Pinch-Bottom Paper Popcorn Bag, 4w x 1.5d x 8h, Blue/Red/White, PK1000 (300471)
- TRAEX Food Box, Purple, 28 Capacity (Qt.) (1527-C80)
- NATIONAL HARDWARE Plastic Peg Hook Organizer Jar , 2PK (N112-064)
- BASICWISE Large Clear Storage Container With Lid and Handles (QI003488)
- ARAVEN INGREDIENT BIN WITH LID, GN2/3, 4G TRANSPARENT, 16 3/8" X 13 3/8" X 8" (09145)
- RSVP INTERNATIONAL Honey Jar With Silicone Dipper - Yellow (POOH-2)
- CAMBRO Cambro - Square Food Container, 6 Quart, 8-3/8" x 8-3/8" x 7-1/4", Translucent (6SFSPP190)
- Dixie Food Containers