Shop All Straws & Stirrers
Dixie
Jumbo Straws, 7 3/4in, Plastic, Translucent, PK2000
Mfr # JW74
Zoro # G8240726
product price: $38.99
/pk 2000, $0.02/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Translucent
- Weight 3.7 lbs
- Size 7.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # JW74
- Zoro # G8240726
- UPC # 10078731350005
- Country of Origin China
- Category Straws & Stirrers
Dimensions
Size | 7.75" |
Details
Material | Plastic |
Color | Translucent |
Weight | 3.7 lbs |
Description
Dixie® Jumbo Straws, 7 3/4", Plastic, Translucent, 500/Box, 4 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Led Cooler Light (11810LCT400)
- VOLLRATH Dairy Pail, Cap 23 qt. (58200)
- CARLISLE FOODSERVICE Fbrgl Tapered/Threaded Hndl, 60", Blu, PK12 (4022014)
- ALLIANCE KIT VALVE REBUILD (3/4) (F8379502)
- DIXIE Unwrapped Hollow Stir-Straws, 5.5", Plastic, White/Red, PK1000, 1000PK (HS5CCXX)
- AMERCAREROYAL Square Wood Toothpicks, 2 3/4", Natural, PK19200 (RPP R820SQ)
- AMERCAREROYAL Paper Products Wood Coffee Stir Sticks, Beige, 10000PK (RPPR810CT)
- RHINO SEED & LANDSCAPING SUPPLY 10LB AP Straw Bale (MILEZJUSTSTRAW)
- HANDGARDS Handgards 3.5" Black Plastic Tri-Prism Pick, PK2500 (305210229)
- PHADE™ Marine Biodegradable Straws, 10.25", Ocean Blue, Wrapped, PK2000 PK (511168)
- RSVP INTERNATIONAL Drink Straw Cleaning Brush, 2PK (SIP-BR)
- Dixie Straws & Stirrers