Shop All Disposable Cups and Lids
Dixie Industries
Disposable Hot cup 8 oz. White, Paper, Pk500
Mfr # 5338DX
Zoro # G3255131
original price:
$119.99
47% off
new price: $63.29
/pk 500, $0.13/ea
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 8 oz
- Disposable Foodware Coating/Lining Polyethylene
- Wrapped/Unwrapped Unwrapped
- Microwave Safe Yes
- Disposable Foodware Pattern Coffee Haze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie Industries
- MFR # 5338DX
- Zoro # G3255131
- UPC # 078731989192
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number D9538, DL9538B, FSC Certified No, Material Paper, Maximum Capacity 8 oz, Microwave Safe Yes, Number of Cups Included 500, Pattern Coffee Haze, Recyclable Yes, SFI Certified Yes, Standards Kosher Certified, USDA Certified Bio-based Products Yes, Weight Not Applicable, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REYNOLDS PVC Film Roll with Cutter Box, 12" x 2000 ft., Clear (000000000000000910)
- KASON ® - 11802Cagu24 Bulb (Led, Gu-24, 11 Watt (11802L24014)
- RSVP INTERNATIONAL Egg Piercer (EG-POK)
- TRUE Door Hinge Kit - Bottom/Right (950908)
- DIXIE INDUSTRIES Disposable Hot cup 12 oz. White, Paper, Pk500 (5342DX)
- DIXIE INDUSTRIES Lid for 8 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (9538DX)
- DIXIE INDUSTRIES Disposable Hot cup 16 oz. White, Paper, Pk500 (5356DX)
- ZORO SELECT Disp Hot Cup Lid, 10 oz-20oz, White, PK1000 (E1020-DLW)
- KRAFT EasyMac Cups, Assorted, 10PK (KRF10870)
- ABENA Lids, To-Go Containers, Fits Abena Eco Products #133222, Clear, RPET (133223)
- CREATIVE CONVERTING Classic Red Treat Cups, 3.5"x2.5", 96PK (349808)
- Dixie Industries Disposable Cups and Lids