Shop All Disposable Cups and Lids
This Product is Discontinued
Dixie
Hot Paper Cup 12 oz., Pk50 (Discontinued)
Mfr # 5342CD
Zoro # G6429206
This Product is Discontinued
Key Features
- Basic Foodware Material Paper
- Capacity 12 oz.
- Disposable Cup Sub-category Hot Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # 5342CD
- Zoro # G6429206
- UPC # 078731985712
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Paper Cups,Hot,12 oz.,PK50 |
Basic Foodware Material | Paper |
Capacity | 12 oz. |
Disposable Cup Sub-category | Hot Cup |
Description
Paper Cups,Hot,12 oz.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.