Shop All Disposable Cups and Lids
Dixie
Lid for 10 oz. Hot Cup, Dome, Sip Through, Black, Pk1000
Mfr # DL9540B
Zoro # G5869586
product price: $99.55
/pk 1000, $0.10/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 10 oz
- Disposable Foodware Color Black
- Material Plastic
- Basic Foodware Material Plastic
- Capacity 10 fl. oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # DL9540B
- Zoro # G5869586
- UPC # 078731989048
- Country of Origin Canada
- Category Disposable Cups and Lids
Description
Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Cup Part Number 2340DJ, 2340W, Compostable Not Compostable, Diameter 3 1/2 in, FSC Certified No, Height 3/4 in, Material Plastic, Maximum Cup Capacity 10 oz, Reclosable No, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented Yes, Compatible Grainger Cup Part Number 15J241, 15J242, Capacity 10 oz, Compatible Cup Type Hot Cup, Hot or Cold Lid Hot Cup
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST Post Bran Flakes Cereal 16 oz. Box, PK12 (88052)
- VULCAN HART Flex Tube Kit 1/4" X 24 " (00-722230)
- WINCO 20 qt Stainless Steel Mixing Bowl (MXBT-2000Q)
- DAY TO DAY COFFEE Coffee, House Blend 28 Oz (PCO33700)
- DIXIE To Go Multicolored Paper COFFEE HAZE Cups 14 pk, 14PK (43211)
- DIXIE Paper Cups, Hot, 16 oz, White, PK1000 (2346W)
- DIXIE Portion Cup Lid, Flat, Non Vented, PK24 (PL20CLEAR)
- DIXIE Hot Paper Cup 12 oz. White, Pk1000 (DIX 2342W)
- DIXIE Disp Portion Cup Lid, Clear, 10 oz, PK4800 (PL10CLEAR)
- DIXIE Pathways Paper Hot Cups, 16 oz, 50PK (2346PATH)
- GENUINE JOE Hot/Cold Foam Cups, 8 Fl Oz, Wht, PK1000 (GJO58550)
- Dixie Disposable Cups and Lids