Shop All Disposable Cutlery
Dixie
Grab’N Go Wrapped Cutlery, Teaspoons, Black, PK540, 540PK
Mfr # TM5W540
Zoro # G705672479
product price: $101.99
/pk 540, $0.19/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Teaspoon
- Disposable Foodware Color Black
- Basic Foodware Material Polystyrene
- Material Polystyrene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # TM5W540
- Zoro # G705672479
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 5.61 in |
Details
Disposable Cutlery Grouping | Teaspoon |
Disposable Foodware Color | Black |
Basic Foodware Material | Polystyrene |
Material | Polystyrene |
Color | Black |
Item | Utensils |
Features | 90 Pieces per Pack, Six Packs per Carton |
Description
The Dixie Medium-Weight Polystyrene Disposable Plastic Cutlery Grab-n-Go lets you get rid of those messy, germ-collecting and wasteful open cutlery containers and replace them with individually wrapped forks in organized self-dispensing boxes. Dixie Grab-n-Go cutlery makes being well stocked super easy. The portable, disposable, easy-store boxes convert directly into quick-grab displays. Just open the box and put it on the counter (really). Grab-n-Go cutlery puts a stay-well spin on break time. Each piece of the Dixie plastic cutlery is protected by its own plastic covering, so the only person who touches it is the person who uses it. That's called good hygiene. These medium-weight individually wrapped plastic cutlery are great for most foods; perfect for office breakrooms, restaurants and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG Large Striped Baggy Cargo Chef Pants (1059L)
- COMSTOCK CASTLE Thermocouple (T46)
- PITCO Pilot Orifice Nat.018 For - Part# Ptp6071666 (PTP6071666)
- CAPTIVE-AIRE Temp Sensor Range 40-80 Degree (TS114F)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (TH517)
- DIXIE Disposable Knife, Black, Heavy-Medium Weight, PK1000 (DIX KM507)
- DIXIE Disposable Spoon, Black, Medium Weight, PK1000 (TM517)
- DIXIE Plastic Disposable Spoon Dispenser Cutlery, Medium Weight, PK960 (SSS11B)
- DIXIE Disposable Knife, Black, Medium Weight, PK1000 (KM517)
- DIXIE Soup Spoon, Black, Series T, Dixie, PK960 (DUSSS5)
- WORLD CENTRIC Bamboo Cutlery, Fork, 6.7 in., Natural, 2000PK (FO-BB-67)
- Dixie Disposable Cutlery