Shop All Disposable Cutlery
Dixie
Grab’N Go Wrapped Cutlery, Knives, Black, PK540, 540PK
Mfr # KM5W540
Zoro # G505672471
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color Black
- Basic Foodware Material Polystyrene
- Set Contents (6) Boxes of 90 Knives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # KM5W540
- Zoro # G505672471
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 7 in |
Details
Disposable Cutlery Grouping | Knife |
Disposable Foodware Color | Black |
Basic Foodware Material | Polystyrene |
Set Contents | (6) Boxes of 90 Knives |
Item | Utensils |
Color | Black |
Material | Polystyrene |
Features | 90 Pieces per Pack, Six Packs per Carton |
Description
The Dixie Medium-Weight Polystyrene Disposable Plastic Cutlery Grab-n-Go lets you get rid of those messy, germ-collecting and wasteful open cutlery containers and replace them with individually wrapped forks in organized self-dispensing boxes. Dixie Grab-n-Go cutlery makes being well stocked super easy. The portable, disposable, easy-store boxes convert directly into quick-grab displays. Just open the box and put it on the counter (really). Grab-n-Go cutlery puts a stay-well spin on break time. Each piece of the Dixie plastic cutlery is protected by its own plastic covering, so the only person who touches it is the person who uses it. That's called good hygiene. These medium-weight individually wrapped plastic cutlery are great for most foods; perfect for office breakrooms, restaurants and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. (MBR05)
- ICE-O-MATIC Switch Rocker Spdt (9101139-03)
- SUMMIT Compact Minibar (MB27G)
- ALLIANCE FILTER LINT-WHITE (D503980W)
- DIXIE Spoon, Black, Series T, Dixie , Med, PK960 (DUSSPT5)
- DIXIE Disposable Cutlery Combo, White, PK1008 (DIX CM168)
- DIXIE SmartStock Tri-Tower Dispensing System Cutlery, Knife, Natural, PK960 (DUSSCK7)
- DIXIE Plastic Disposable Spoon Dispenser Cutlery, Medium Weight, PK960 (SSS11B)
- DIXIE Knife, Black, Series T, Dixie, PK960 (DUSSK5)
- DIXIE Spoon, Soup, Styrene, Hvywt 100PK (DXESH207)
- CREATIVE CONVERTING 019922 7 1/2in Burgundy Heavy Weight Premium Plastic Knife, 288PK (286KNIFEWN)
- Dixie Disposable Cutlery