Shop All Disposable Napkins
Dixie
Full Fold Jr Dispenser Napkins, PK12
Mfr # 37803
Zoro # G7072917
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Color White
- Napkin Fold Type Full Fold
- Napkin Folded Dimensions 5 in x 6-1/2 in
- Napkin Sheet Size 13 in x 12 in
- Napkin Pattern Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # 37803
- Zoro # G7072917
- UPC # 10073310378036
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Napkin Folded Dimensions | 5 in x 6-1/2 in |
Napkin Sheet Size | 13 in x 12 in |
Unfolded Napkin Length | 13 in |
Unfolded Napkin Width | 12 in |
Folded Napkin Length | 6 1/2 in |
Unfolded Napkin Size | 12 in x 13 in |
Folded Napkin Dimensions | 5 in x 6 1/2 in |
Unfolded Napkin L x W | 13 in x 12 in |
Folded Napkin Width | 5 in |
Folded Napkin Dimensions LxW | 6 1/2 in x 5 in |
Description
Disposable Dispenser Napkin, Bio-Based Yes, Bleached Yes, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 5 in x 6 1/2 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type Full Fold, Napkin Pattern Plain, Pack Count 600, Packs per Case 12, Ply 1, Product Series Dixie(R), Recyclable No, SFI Certified Yes, Standards Not Applicable, Unfolded Napkin Size 12 in x 13 in, USDA Certified Bio-based Products No, Uses Dispenser 51202, 51602
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Transformer, 208/240/480V, 24V/75Va, 50 (S1-02533469000)
- HOBART Magnet, W/Housing, F/Legacy For - Part# 917527 (917527)
- SQWINCHER Sports Drink Mix, Single Serve Powder Mix, Sugar Free, Watermelon, 50 PK (159060097)
- CAR DEALER DEPOT As Is Plain Buyers Guide 2 Part Carbonless, Qty 100 Pk (8250)
- DIXIE Beverage Napkins, 1Ply, PK8 (96021)
- DIXIE Napkin Disp, 7 1/4 in, Silver, 18 in, 54316 (54316)
- DIXIE Disp Din Nap, 3 3/4" x , 8" , 34440, PK3024 (34440)
- DIXIE Dispenser Napkin, Brown, Plain, 2 Ply, PK24 (32019)
- DIXIE Flat Pack Linen Replace Napkin, PK1000 (92120)
- DIXIE Dispenser Napkin, White, Plain, 2 Ply, PK24 (32006)
- MORCON PAPER Dinner Napkins, 1-Ply, 17 x 17, White, PK3000 (MOR 1717)
- Dixie Disposable Napkins