Shop All Disposable Napkins
Dixie
Full Fold Dispenser Napkins, PK12
Mfr # 37604
Zoro # G7129011
product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Color Brown
- Color Brown
- Napkin Fold Type Full Fold
- Napkin Pattern Plain
- Napkin Style Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 37604
- Zoro # G7129011
- UPC # 10073310376049
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Width | 6.5" |
Length | 5" |
Unfolded Napkin L x W | 13 in x 8 1/2 in |
Folded Napkin Dimensions LxW | 6 1/2 in x 4 1/4 in |
Folded Napkin Width | 4 1/4 in |
Folded Napkin Dimensions | 5 in x 6 1/2 in |
Folded Napkin Length | 6 1/2 in |
Unfolded Napkin Length | 13 in |
Unfolded Napkin Width | 8 1/2 in |
Unfolded Napkin Size | 8 1/2 in x 13 in |
Description
Disposable Dispenser Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 5 in x 6 1/2 in, FSC Certified No, Material Paper, Napkin Color Brown, Napkin Fold Type Full Fold, Napkin Pattern Plain, Pack Count 900, Packs per Case 12, Ply 1, Product Series Dixie(R), Recyclable No, SFI Certified Yes, Standards Not Applicable, Unfolded Napkin Size 8 1/2 in x 13 in, USDA Certified Bio-based Products No, Uses Dispenser 51202, 51602
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Spring Cartridge (11556000308)
- NUTRICHEF Electric Griddle - Crepe Maker Hot Plate Cooktop, PKCRM08.5 (PKCRM08.5)
- ROLD GOLD Tiny Twists Pretzels, 1 oz. Bag, 88/C, PK88 (028400324304)
- STAR MANUFACTURING Motor For Star Mfg - Part# 2U-Z11870 (Oem) (2U-Z11870 (OEM))
- DIXIE Beverage Napkins, 1Ply, PK8 (96021)
- DIXIE Dispenser Napkin, White, Plain, 2 Ply, PK24 (32006)
- DIXIE Disp Dspr Nap, 6 1/2"x11 1/4", 38000, PK12 (38000)
- DIXIE Disp Din Nap, 3 3/4" x , 8" , 34440, PK3024 (34440)
- DIXIE Full Fold Jr Dispenser Napkins, PK12 (37803)
- DIXIE Dispenser Napkin, Brown, Plain, 2 Ply, PK24 (32019)
- CREATIVE CONVERTING 951021 School Bus Yellow 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTMS)
- Dixie Disposable Napkins