Shop All Packing Paper
Dixie
Freezer Paper, 18"x1000 ft., White, PK1000
Mfr # DIX SUPLOX18
Zoro # G7198725
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Length 1,000 ft
- Material Paper
- Standards FDA Compliant; USDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # DIX SUPLOX18
- Zoro # G7198725
- UPC # 078731703224
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 18" |
Length | 1,000 ft |
Details
Item | Freezer Paper,18"x1000 ft.,White,PK1000 |
Material | Paper |
Standards | FDA Compliant; USDA Compliant |
Description
Freezer Paper,18 In.x1000 ft.,White,PK1000, Package Quantity 1000
- •Provides long-term protection.
- •Polyethylene coated to resist freezer burn.
- •Plasticizer softens sheet.
- •Easy on hands.
- •Durable wet strength.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Recycled Sticky Notes, 3x5 In., YW, PK12 (655-RP)
- BRADY Ink Cartridge (J40-CMY)
- ZORO SELECT ECT32 24 x 18 x 10 RSC, 24x18x10 in (60YP95)
- SCOTCH Box Sealing Tape Dispenser HR80, 2 in, 6/Case (HR80)
- PARTNERS BRAND Gift Grade Tissue Paper, 15" x 20", Purple, 960/Case (T1520Q)
- ARMOR WRAP Paper Roll, 30 lb., 36inW. (A30G36200)
- PACON White Newsprint, 30lb., 18"x24", Whte, PK500 (3411)
- ZORO SELECT Newsprint Roll, 30, 9"x12x1440ft. (NP1290)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 24 In. W (5PGT5)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 30 In. W (5PGT6)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- Dixie Packing Paper