Dixie

Fork, Black, Medium Weight, PK960

Best Seller

product price: $59.49
/pk 960, $0.06/ea

Delivery to commercial address only
Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Disposable Cutlery Grouping Fork
  • Disposable Foodware Color Black
  • Basic Foodware Material Plastic
  • Wrapped/Unwrapped Unwrapped
  • Cutlery Weight Medium Weight
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Disposable Fork, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number SSAUTOWOO, SSFAUTODSP, SSFD120, SSFD80, Compostable Not Compostable, Letter Series Series O, Material Plastic, Product Series Dixie Ultra SmartStock, Disposable Utensil Type Fork, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.