Shop All Trays and Platters
Dixie
Food Tray, Paper, White, PK500
Mfr # DIX KL300W8
Zoro # G7195417
product price: $35.99
/pk 500, $0.07/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Carryout
- Depth 8.4"
- Width 5.88"
- Height 2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # DIX KL300W8
- Zoro # G7195417
- UPC # 078731914873
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 8.4" |
Width | 5.88" |
Height | 2" |
Details
Item | Food Tray,Paper,White,PK500 |
Type | Carryout |
Color | White |
Material | Paper |
Number of Compartments | 1 |
Capacity | 3 lb |
Description
Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Unbleached White All-Purpose Flour 25lbs (6096B25)
- CRESTWARE Colander, 8 qt., 5-1/2 in. H, Steel (COL08)
- KASON ® - 61751P360F7 Plate Mount Leg (1751P360F7)
- DEXTER RUSSELL S186 6In. Vegetable/Produce Knife (09463)
- ELEGANT DESIGNS "Summertime" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-BST)
- VOLLRATH Tray, Brown, L 18 In (86121)
- TABLECRAFT Check Spindle, Brass Plated, 3.5"X6" (172)
- HOFFMASTER 14" x 19" Mali Paper Traymats, PK1000 (832774)
- MOLDED FIBERGLASS COMPANIES MFG Molded Fiberglass 26 x 18 Off White Fiberglass Component & Food Service Tray (332008-5218)
- COMIDA Cake Plate with Plum Flower, Silver (CO3363155)
- TABLECRAFT Winged Corkscrew, Chrome Plated (H1225C)
- Dixie Trays and Platters