Shop All Disposable Cutlery
Dixie Food Service
Dixie Food Service DXESSF11B Smartstock Plastic Cutlery Refill - Forks; Beige - 6.5 in. - 40 Per Pack & 24 Packs Per Case
Mfr # SSF11B
Zoro # G303990340
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie Food Service
- MFR # SSF11B
- Zoro # G303990340
- UPC # 78731938237
- Country of Origin China
- Category Disposable Cutlery
Description
Features:
- Smartstock Plastic Cutlery Refill - Forks
- Pre-counted refill packs make restocking efficient and easy
- For use with SmartStock Cutlery Dispensers
- Sturdy mediumweight cutlery provides reliable service
- 40 Per Pack & 24 Packs Per Case
- Color: Beige
- Size: 6.5"
- Grade: Mediumweight
- Material: Polypropylene
- Utensils Type: Fork
- Dimension: 8.688" H x 6.813" W x 14.000" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Lid Fp-V (82037)
- FRESH GOURMET Fresh Gourmet Crispy Jalapeno Strips 1lbs, PK10 (55712)
- LOGO BRANDS Texas 16oz Gameday Pint Glass (218-G16P-1)
- HYDRATION HEALTH PRODUCTS Pro:Play Blue Raspberry Stick Packs, PK 50 (40124)
- DIXIE FOOD SERVICE Dixie® DXEFH517, Forks, Plastic, Black, 1000/Carton (DXEFH517)
- DIXIE FOOD SERVICE Dixie® Plastic Knives, Black, 1000/Carton (DXEKH517)
- DIXIE FOOD SERVICE Dixie® DXEFH217, Forks, Plastic, White, 1000/Carton (DXEFH217)
- DIXIE FOOD SERVICE Dixie® DXETH517, Spoons, Plastic, Black, 1000/Carton (DXETH517)
- DIXIE FOOD SERVICE Dixie, Teaspoons, Polystyrene, White, 1000/Carton (DXETH217)
- DIXIE FOOD SERVICE Dixie® Plastic Knives, White, 1000/Carton (DXEPKM21)
- TOUCH OF COLOR Clear Plastic Spoons, 6.75", 288PK (010551)
- Dixie Food Service Disposable Cutlery