Shop All Disposable Cutlery
Dixie Food Service
Dixie Food Service DXESH517 Plastic Cutlery Heavyweight Soup Spoons; Black - 5.75 in. - 1000 Per Carton
Mfr # SH517
Zoro # G603990293
$73.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie Food Service
- MFR # SH517
- Zoro # G603990293
- UPC # 78731903372
- Country of Origin China
- Category Disposable Cutlery
Description
Features:
- Plastic Cutlery Heavyweight Soup Spoons
- Strong and durable
- Strong and durable
- A great addition to culinary gatherings large and small
- 1000 Per Carton
- Color: Black
- Size: 5.75"
- Utensils Type: Soup Spoon
- Material: Polystyrene
- Grade: Heavyweight
- Special Features: Heavyweight
- Dimension: 9.375" H x 8.313" W x 12.938" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTO-SHAAM Hoses, *Ct, Pvc, Flex, Clear Braided, 1/2" Id X 300' C (HO22255)
- HEATCRAFT MOTOR BRACKET (40003001)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- KASON Glass Globe Only (1802-000001)
- DIXIE FOOD SERVICE Dixie® DXETH207, Teaspoons, Plastic, White, 100/Box (DXETH207)
- DIXIE FOOD SERVICE Dixie® DXEKM217 Knives, Plastic, White, 1000/Carton (DXEKM217)
- DIXIE FOOD SERVICE Dixie® DXEFH517, Forks, Plastic, Black, 1000/Carton (DXEFH517)
- DIXIE FOOD SERVICE Dixie® DXETH517, Spoons, Plastic, Black, 1000/Carton (DXETH517)
- DIXIE FOOD SERVICE Dixie® Plastic Knives, Black, 1000/Carton (DXEKH517)
- DIXIE FOOD SERVICE Dixie, Teaspoons, Polystyrene, White, 1000/Carton (DXETH217)
- DIXIE Spoons, Styrene, Heavywt, We 1000PK (DXETH217)
- Dixie Food Service Disposable Cutlery