Shop All Copy & Printer Paper
Dixie Food Service
Dixie Food Service DXEHD8050 Medium Weight Fluted Hot Dog Paper Trays; White - 8 in. - 250 Per Pack & 12 Pack Per Carton
Mfr # HD8050
Zoro # G303990296
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie Food Service
- MFR # HD8050
- Zoro # G303990296
- UPC # 78731340177
- Country of Origin China
- Category Copy & Printer Paper
Description
Features:
- Medium Weight Fluted Hot Dog Paper Trays
- Enjoy your delicious hot dog in style with medium weight fluted hot dog trays
- Easy to hold trays stand up to condiment use, while fluted edges prevent spillage
- Simply use and discard these economical disposable trays to eliminate messy lunchtime cleanup
- Single-use trays provide a quick and sanitary lunchtime choice
- 250 Per Pack & 12 Pack Per Carton
- Color: White
- Size: 8"
- Food Container Type: Entree Tray
- Material: Paper
- Number of Compartments: 1
- Dimension: 9.125" H x 13.313" W x 15.938" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 16" x 8", Kraft, 20/Bundle (55VH69)
- BROTHER INTERNATIONAL Brother P-Touch TZe Extra Strength Labeling Tape, 1inW, Black on Yellow (TZES651)
- UNIVERSAL ONE 1-1/2" Round Ring Binder, Light Blue (UNV20723)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 25PK (32422)
- BUSINESS SOURCE Paper, Copy, 20#, 92Brt, 8.5"x11", PK10 (BSN36591)
- PACON CORPORATION Pacon® Ruled Newsprint Paper, 30 lbs., 8-1/2 x 11, White, 500 Sheets/Pack (2603)
- NORTON ABRASIVES Paper Roll 2-3/4 In. X 45 Yd. 320 (31683)
- WAUSAU PAPERS Neenah Paper Astrobrights Colored Card Stock 22791, 8-1/2" x 11", Sunburst Yellow„¢, 250/Pack (22791)
- BERKSHIRE Cleanroom Paper, Blue, PK2500 (BB85081110B)
- PACON Ecology Filler Paper, 3-Hole, 8.5 x 11, Medium/College Rule, PK150 (3202)
- WAUSAU PAPERS DDI 942245 Wausau Papers Card Stock Paper 65 lb. 8-1/2"x11" Stardust White Case of 2 (22401)
- Dixie Food Service Copy & Printer Paper