Shop All Disposable Cups and Lids
Dixie Food Service
Dixie Food Service DXE2346W 16 oz Hot Paper Cups; White
Mfr # 2346W
Zoro # G703766224
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie Food Service
- MFR # 2346W
- Zoro # G703766224
- UPC # 78731986153
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Features:
- 16 oz Hot Paper Cups
- Polylined keeps liquid from soaking through
- Color: White
- Capacity: 16 oz
- Cup Type: Hot
- Material: Polylined Paper
- Dimension: 22.375" H x 14.688" W x 18.313" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING PAD HOSE 3X6 W/20 WATER (7003) (HU5863W)
- KELLOGGS Kellogg's Corn Flakes Cereal 26 oz. Bag, PK4 (3800000191)
- QUEST Protein Bar Value Pack, Chocolate Chip Cookie Dough, Cookies and Cream, 212 oz Bar, PK14, 14PK (849)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 15-1/2"x24" (711)
- DIXIE FOOD SERVICE Dixie PerfecTouch Hot Cups, Paper, 8 oz., Coffee Dreams Design, 50/Pack (5338CD)
- DIXIE FOOD SERVICE Dixie Insulated Hot Paper Cups, PerfecTouch, 12 Oz., 500/Carton, Coffee Dreams Design (DXE5342DXCT)
- DIXIE FOOD SERVICE Dixie Pathways Paper Hot Cups, 12 oz, 50/PK (2342PATH)
- DIXIE FOOD SERVICE Dixie Hot Cups, Paper, 10 oz., Coffee Dreams Design, 25/Pack (5310DX)
- DIXIE FOOD SERVICE Dixie Hot Cups, Paper, 12 oz., Coffee Dreams Design, 50/Pack (5342CD)
- DIXIE FOOD SERVICE Dixie DXE9542500DXPK - Lids, Dome, Drink-Thru, Fits 10 - 20 Oz. PerfecTouch White, 50/Pack (DXE9542500DX)
- DART Disposable Cold/Hot Cup 8 oz. White, Foam, Pk1000 (8J8)
- Dixie Food Service Disposable Cups and Lids