Shop All Dinner Napkins
Dixie
Fold Linen Dinner Napkins 1/8, PK400
Mfr # 92117
Zoro # G0556081
product price: $79.59
/pk 400, $0.20/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Sheet Size 17" x 17"
- Disposables Product Grouping Dinner Napkin
- Napkin Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 92117
- Zoro # G0556081
- UPC # 10073310921171
- Country of Origin United States
- Category Dinner Napkins
Dimensions
Sheet Size | 17" x 17" |
Napkin Sheet Size | 17 in x 17 in |
Napkin Folded Dimensions | 4-1/4 in x 8-1/2 in |
Folded Napkin Dimensions | 4 1/4 in x 8 1/2 in |
Unfolded Napkin Size | 17 in x 17 in |
Folded Napkin Width | 4 1/4 in |
Folded Napkin Length | 8 1/2 in |
Unfolded Napkin Length | 17 in |
Unfolded Napkin Width | 17 in |
Description
Disposable Dinner Napkin, Bio-Based No, Bleached Yes, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 4 1/4 in x 8 1/2 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type 1/8 Fold, Napkin Pattern Plain, Pack Count 400, Packs per Case 4, Ply 1, Product Series Dixie Ultra(R), Recyclable No, SFI Certified Yes, Standards Not Applicable, Unfolded Napkin Size 17 in x 17 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANCER Flojet Bib Pump, 1/4 Barb Ss Sy (T5000-140)
- GRINDMASTER Belt Solid Fhp 3/8"X46 3L-460 (W0450209)
- SWANSON Soup Chicken Broth 14.5 oz., PK24 (000002431)
- SUCKLEBUSTERS BBQ RUB HONEY 13.75OZ (SBHH/005)
- CAROLINES TREASURES Siberian Husky Embroidered Napkins, Set of 4, 4PK (EMBT2305NPKE)
- RITZ Café Solid Dish Cloth Blue Ground/Blue Chambray Check (9861916)
- CAROLINES TREASURES Scottish Deerhound Embroidered Napkins, Set of 4 (BB3396NPKE)
- CAROLINES TREASURES Dogo Argentino Embroidered Napkins, Set of 4 (BB3467NPKE)
- CAROLINES TREASURES Pug Embroidered Napkins, Set of 4, 4PK (EMBT2401NPKE)
- RITZ Concepts Check Dish Cloth 100% Cotton Terry Taupe/Natural (82790)
- MONARCH Bistro Napkins Blue , 12PK (BISTRO-B)
- Dixie Dinner Napkins