Shop All Disposable Napkins
Dixie
Flat Pack Linen Replace Napkin, PK1000
Mfr # 92120
Zoro # G7158326
product price: $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Color White
- Napkin Fold Type No Fold
- Napkin Pattern Plain
- Napkin Style Dinner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 92120
- Zoro # G7158326
- UPC # 10073310921201
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 15" |
Width | 16" |
Unfolded Napkin L x W | 16 in x 15 in |
Unfolded Napkin Size | 15 in x 16 in |
Folded Napkin Width | 15 in |
Unfolded Napkin Length | 16 in |
Unfolded Napkin Width | 15 in |
Folded Napkin Length | 16 in |
Folded Napkin Dimensions LxW | 16 in x 15 in |
Folded Napkin Dimensions | 15 in x 16 in |
Description
Disposable Dinner Napkin, Bio-Based No, Bleached Yes, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 15 in x 16 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type No Fold, Napkin Pattern Plain, Pack Count 1,000, Packs per Case 1,000, Ply 1, Product Series Dixie Ultra(R), Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 15 in x 16 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE S Hook Titan Only Sp. Bend (3012900100)
- RUBBERMAID COMMERCIAL Square Storage Container Lid, White (FG650900WHT)
- IRON BREW Coffee, 1.14 lb.Net Weight, Whole Bean (C-1CTBRWB)
- TRUE Hinge Kit, Door - Top Left (870838)
- DIXIE Disp Din Nap, 3 3/4" x , 8" , 34440, PK3024 (34440)
- DIXIE Disp Dspr Nap, 6 1/2"x11 1/4", 38000, PK12 (38000)
- DIXIE Napkin Disp, 7 1/4 in, Silver, 18 in, 54316 (54316)
- DIXIE Dispenser Napkin, White, Plain, 2 Ply, PK24 (32006)
- DIXIE Full Fold Jr Dispenser Napkins, PK12 (37803)
- DIXIE Beverage Napkin, BevNap, White, PK4000 (96019)
- THE COLMAN GROUP 3.75 X 4 X 7.5 In. Tabletop Napkin Dispenser, Tall Fold - Chrome (SAN H900X)
- Dixie Disposable Napkins