Shop All Disposable Cups and Lids
Dixie
Dome Cup Lid for 12-16 oz., White, Pk100
Mfr # D9542 PACK
Zoro # G4491789
product price: $14.19
/pk 100, $0.14/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Material Plastic
- Capacity 10 oz, 12 oz, 16 oz, 20 oz
- Color White
- For Use With Dixie® 2340SPATH, 2340SPLA, 2340SW, 2342W, 2346PLA, 2346W, 2350PLA, 5310WM, 5342CD, 5342DX, 5342W, 5342WM, 5356CD, 5356W, 5356WM, 92959, 92961
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # D9542 PACK
- Zoro # G4491789
- UPC # 078731986108
- Country of Origin Canada
- Category Disposable Cups and Lids
Dimensions
Height | 1 in |
Diameter | 3 7/8 in |
Description
Disposable Dome Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 2340SPATH, 2340SPLA, 2340SW, 2342W, 2346PLA, 2346W, 2350PLA, 5310WM, 5342CD, 5342DX, 5342W, 5342WM, 5356CD, 5356W, 5356WM, 92959, 92961, Compostable Not Compostable, Diameter 3 7/8 in, FSC Certified No, Height 1 in, Material Plastic, Maximum Cup Capacity 20 oz, Reclosable No, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Pump-115/230V Ice Machine Replcmt Pump (BRPAP1)
- QUALSERV Lamp, Heat - I/R 375W120V For - Part# 2-375W (2-375W)
- BLUE DONUTS Bread Bags with Ties Heavy Duty, Reusable, 100 Clear Bags and 100 Ties (BD3425364)
- MERCER CUTLERY Ultimate White 6" Boning Knife, Curved (M18180)
- DIXIE Dixie® PerfecTouch® Insulated Cups, 20 oz., Multi, 500/Case (DIX440)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk1000 (2338PATH)
- DIXIE Disp Cold Cup, 9 oz, Clear, Dixie, PK1000 (CPET9)
- DIXIE Disp Hot Cup, 12 oz, BL/BRN/GRN, PK1000 (2342R)
- DIXIE Cup, Hot, Pathways, 12Oz, 50Ct 50PK (DXE2342PATH)
- DIXIE Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (D9542)
- KARAT 2 oz Clear Poly Portion Cups, PK2500 (FP-P200-PP)
- Dixie Disposable Cups and Lids